Shop All Motion Control Couplings
Ruland
Bellows Coupling
Mfr # MBC80-35-35-A
Zoro # G008677225
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96.9 mm
- Screw Material Alloy Steel
- Dynamic Torque Non-Reversing 76 N-m
- Moment of Inertia 0.0008115 kgf/m sq
- Bore Tolerance +0.03/-0.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC80-35-35-A
- Zoro # G008677225
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 96.9 mm |
Bore Diameter 2 | 35 mm |
Coupling Outside Diameter | 79.4 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 35 mm |
Minimum Bore Diameter | 35 mm |
Screw Thread Size | M8 |
Hub Length | 34.93 mm |
Screw Length | 25 mm |
Clearance Diameter | 79.4 mm |
Length Through Bore 1 | 44.5 mm |
Length Through Bore 2 | 44.5 mm |
Maximum Bore Diameter | 35 mm |
Description
Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- VELVAC Spring T-Bolt Clamp 3-7/16 - 3-3/4 (022583)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- JASON INDUSTRIAL 1/2X31 Kevlar V-Belt (MXV4-310)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- Ruland Couplings, Collars, & Adapters