Shop All Motion Control Couplings
Ruland
Bellows Coupling
Mfr # BC50-40MM-1 1/2"-A
Zoro # G708675873
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.82 in
- Screw Material Alloy Steel
- Bore Tolerance +0.001/-0.000 in
- Dynamic Torque Non-Reversing 675 lb-in
- Moment of Inertia 2.723 lb-in sq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC50-40MM-1 1/2"-A
- Zoro # G708675873
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 3.82 in |
Minimum Bore Diameter | 1 1/2 in |
Coupling Outside Diameter | 3.13 in |
Bore Diameter 1 | 40 mm |
Bore Diameter 2 | 1 1/2 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 40 mm |
Screw Thread Size | M8 |
Length Through Bore 1 | 1.75 in |
Length Through Bore 2 | 1.75 in |
Hub Length | 1.38 in |
Screw Length | 25 mm |
Clearance Diameter | 3.13 in |
Description
Bellows Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/2 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- DYNABRADE Collet Body (01435)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- Ruland Couplings, Collars, & Adapters