Shop All Shaft Collars
Ruland
Balanced Shaft Collar, 2pc, Bore 2.0000", Steel, OD 3"
Mfr # SPB-32-F
Zoro # G3400935
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.0000 in
- Material Black Oxide Steel
- Outside Dia. 3 in
- Dimension Type Inch
- Width 0.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPB-32-F
- Zoro # G3400935
- UPC # 634529229354
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.0000 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/2024 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003 in / -0.010 in |
Bore Diameter | 2 in |
Collar Width | 11/16 in |
Clearance Diameter | 3.27 in |
Collar Outside Diameter | 3 in |
For Shaft Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
Description
Balanced Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting (5VLT4)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS (SP-21-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- Ruland Shaft Collars