Shop All Shaft Collars
Ruland
Balanced Shaft Collar, 2pc, Bore 1.3125", Aluminum, OD 2 1/8"
Mfr # SPB-21-A
Zoro # G3388667
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.3125 in
- Material Aluminum
- Outside Dia. 2 1/8 in
- Dimension Type Inch
- Width 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPB-21-A
- Zoro # G3388667
- UPC # 634529302156
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.3125 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 0.563 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.351 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Aluminum |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Weight | 0.1299 lbs |
System of Measurement | Inch |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 0.859 in |
Number of Screws | 2 ea |
Style | Round |
Screw Seating Torque | 170 lb-in |
Type | Two-Piece |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 1.3125" bore, 2 1/8" OD, and 0.563" width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 aluminum to a fine burr-free finish for increased screw seating torque. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- FOSTER Fost-Air 3 Way Sleeve Valve, 1/4"NPT (3W250)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/8-12 In, St (TCL-22-12-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Plastic (MCL-12-P)
- CLIMAX METAL PRODUCTS D2C-087-S Two-Piece Clamping Collar Double Wide (D2C-087-S)
- Ruland Shaft Collars