Shop All Shaft Collars
Ruland
Balanced Shaft Collar, 2pc, Bore 1.0000", Steel, OD 1 3/4"
Mfr # SPB-16-F
Zoro # G3393180
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0000 in
- Material Black Oxide Steel
- Outside Dia. 1 3/4 in
- Dimension Type Inch
- Width 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPB-16-F
- Zoro # G3393180
- UPC # 634529222911
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.0000 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Clearance Diameter | 2.03 in |
For Shaft Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Description
Balanced Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (HZB03820-50-G)
- CONTINENTAL 3/4" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-500)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- RULAND Shaft Collar, Keyed, 50mm, Steel, OD 78 mm, W 19 mm (MSPK-50-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- Ruland Couplings, Collars, & Adapters