Shop All Shaft Collars
Ruland
Balanced Collar, 1pc Clamp, Balanced, Bore 80mm, Steel
Mfr # MSPB-80-F
Zoro # G3400515
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Material Black Oxide Steel
- Outside Dia. 108 mm
- Dimension Type Metric
- Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPB-80-F
- Zoro # G3400515
- UPC # 634529301357
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 108 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 113.8 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 1.2345 lbs |
System of Measurement | Metric |
Bore Tolerance | +0.05 mm / +0.012 mm |
Style | Round |
Screw Location (R) | 46.99 mm |
Type | Two-Piece |
Screw Finish | Black Oxide |
Screw Seating Torque | 39 Nm |
Number of Screws | 2 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.025 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 80mm bore, 108mm OD, and 19mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- Ruland Couplings, Collars, & Adapters