Shop All Shaft Collars
Ruland
Balanced Collar, 1pc Clamp, Balanced, Bore 55mm, 303 Stainless Steel
Mfr # MSPB-55-SS
Zoro # G3406465
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Outside Dia. 82 mm
- Dimension Type Metric
- Width 19 mm
- Screw Size M8 x 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPB-55-SS
- Zoro # G3406465
- UPC # 634529301883
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 82 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 88.8 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.8822 lbs |
System of Measurement | Metric |
Bore Tolerance | +0.05 mm / +0.012 mm |
Type | Two-Piece |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 23 Nm |
Screw Finish | Bright, No Plating |
Screw Location (R) | 34.24 mm |
Style | Round |
Number of Screws | 2 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 55mm bore, 82mm OD, and 19mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1008 X 1-KW Taper Lock Bushing (117151 1008X1)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B35 (80B35)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- Ruland Couplings, Collars, & Adapters