Shop All Shaft Collars
Ruland
Balanced Collar, 1pc Clamp, Balanced, Bore 30mm, 316 Stainless Steel
Mfr # MSPB-30-ST
Zoro # G3388204
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Material 316 Stainless Steel
- Outside Dia. 54 mm
- Dimension Type Metric
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPB-30-ST
- Zoro # G3388204
- UPC # 634529301531
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 316 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 316 Stainless Steel |
Weight | 0.385 lbs |
System of Measurement | Metric |
Screw Finish | Bright, No Plating |
Type | Two-Piece |
Screw Seating Torque | 9.6 Nm |
Screw Location (R) | 21.49 mm |
Style | Round |
Bore Tolerance | +0.05 mm / +0.012 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 2 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 30mm bore, 54mm OD, and 15mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- TPI INDUSTRIAL Motor Replacement, 1/4HP, 120V, ACH Series (AC-MOT)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Alum (MSP-18-A)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 1.2500", OD 54mm, Steel (MCL-20E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- Ruland Shaft Collars