Shop All Shaft Collars
Ruland
Balanced Collar, 1pc Clamp, Balanced, Bore 24mm, Anodized Aluminum
Mfr # MSPB-24-A
Zoro # G3390794
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 45 mm
- Dimension Type Metric
- Width 15 mm
- Screw Size M6 x 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPB-24-A
- Zoro # G3390794
- UPC # 634529300862
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 24 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Weight | 0.111 lbs |
System of Measurement | Metric |
Style | Round |
Type | Two-Piece |
Screw Location (R) | 17.50 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Seating Torque | 16 Nm |
Number of Screws | 2 ea |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 24mm bore, 45mm OD, and 15mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 aluminum to a fine burr-free finish for increased screw seating torque. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 345in PL, T69 (345H200)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM23-D6)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 4mm, Anodized Aluminum (MSPB-4-A)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- Ruland Shaft Collars