Shop All Shaft Collars
Ruland
Balanced Collar, 1pc Clamp, Balanced, Bore 15mm, Plastic
Mfr # MSPB-15-P
Zoro # G3402597
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 34 mm
- Dimension Type Metric
- Width 13 mm
- Screw Size M5 x 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPB-15-P
- Zoro # G3402597
- UPC # 634529301425
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Plastic |
Operating Temp. Range | -10°F to 185°F (-23°C to 85°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0402 lbs |
System of Measurement | Metric |
Number of Screws | 2 ea |
Screw Seating Torque | 1.1 Nm |
Type | Two-Piece |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Location (R) | 12.50 mm |
Style | Round |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 15mm bore, 34mm OD, and 13mm width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID AIR REGULATOR (SG98000)
- GARDNER BENDER Ox-Gard Anti-Oxidant Compound (OX-100B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 11 # of Teeth (80BS11H X 1 1/2)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- CLIMAX METAL PRODUCTS ISTC-025-28-S One-Piece Threaded Clamping Collar (ISTC-025-28-S)
- Ruland Couplings, Collars, & Adapters