Shop All Drill Stops
Ruland
Adjustable Drill Depth Stop Collar Kit
Mfr # DSKIT
Zoro # G3403504
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (7) Collars, Hex Wrenches
- Impact Rated No
- For Use With Drill Bit
- Shank Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 7/8 in
- Drive Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # DSKIT
- Zoro # G3403504
- UPC # 634529121610
- Country of Origin United States
- Category Drill Stops
Dimensions
Shank Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 7/8 in |
Drive Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/8 in |
Details
Includes | (7) Collars, Hex Wrenches |
Impact Rated | No |
For Use With | Drill Bit |
Item | Drill Stop Collar |
Accessory Type | Drill Stop Collar |
Description
Drill Stop Collar, Drive Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/8 in, Shank Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 7/8 in, For Use With Drill Bit, Includes (7) Collars, Hex Wrenches, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1815944)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- GREENLEE 168Q Pulling Grip, 100 lb Max Pull Load (TRV647984)
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- BIG HORN 7 Piece Split Ring Stop Collar Set (19123)
- EAZYPOWER Rubber Drill Stop, HSS, 3/8 In. Dia, PK2 (30435)
- GENERAL TOOLS Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing (841)
- DAYTON Stop Collar Set (1F616)
- CMT Stop Collar For 3/8" Shanks (541.006.00)
- CMT Stop Collar For 1/2" Shanks (541.002.00)
- Ruland Drill Bit Accessories