Shop All Shaft Collars
Ruland
Acme Threaded Collar, Trap Thread, M20x4, Steel, OD 40 mm
Mfr # AMTCL-20-4-F
Zoro # G7101792
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M20 x 4
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # AMTCL-20-4-F
- Zoro # G7101792
- UPC # 634529219324
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M20 x 4 |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Trap Thread,M20x4,Steel |
Screw Finish | Black Oxide |
Style | One-Piece |
Screw Seating Torque | 16 Nm |
Type | Acme Threaded |
Screw Location (R) | 14.70 mm |
Weight | 0.2429 lbs |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 1 ea |
Description
Shaft Collar,Trap Thread,M20x4,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 1120mm PL, T140 (300-S8M-1120)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (SP-40-F)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL35-8-A)
- CLIMAX METAL PRODUCTS 2C-137 Two-Piece Clamping Collar (2C-137)
- Ruland Couplings, Collars, & Adapters