Shop All Shaft Collars
Ruland
Acme Threaded Collar, Trap Thread, M16x3, Stainless Steel, OD 34mm
Mfr # AMTCL-16-3-SS
Zoro # G3395700
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Outside Dia. 34 mm
- Dimension Type Metric
- Width 13 mm
- Screw Size M5 x 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # AMTCL-16-3-SS
- Zoro # G3395700
- UPC # 634529238141
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M16 x 3 |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.159 lbs |
System of Measurement | Metric |
Style | One-Piece |
Screw Seating Torque | 5.4 Nm |
Type | Acme Threaded |
Screw Location (R) | 12.50 mm |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Finish | Bright |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece trapezoidal threaded shaft collar has an M16 x 3 bore, 34mm OD, and 13mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Trapezoidal threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistant corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- TB WOODS QT PowerChain II, 14MPC-67S-37-3525 (14MPC67S37)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11304)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- CLIMAX METAL PRODUCTS C-081 Set Screw Collar (C-081)
- Ruland Shaft Collars