Shop All Shaft Collars
Ruland
Acme Threaded collar, Trap Thread, M12x3, Steel, OD 28 mm
Mfr # AMTCL-12-3-F
Zoro # G7101740
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M12 x 3
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # AMTCL-12-3-F
- Zoro # G7101740
- UPC # 634529219300
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M12 x 3 |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 12 |
Clearance Dia. | 32.0 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Trap Thread,M12x3,Steel |
Type | Acme Threaded |
Number of Screws | 1 ea |
Screw Seating Torque | 4.6 Nm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Finish | Black Oxide |
Style | One-Piece |
Screw Location (R) | 10.00 mm |
Weight | 0.092 lbs |
Description
Shaft Collar,Trap Thread,M12x3,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- CARTER BEARINGS .5", Needle Cam Follower, HD, Sealed (CNBH-16-S)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel (MCL-50-F)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- GLOBAL GSC-193-B Set Screw Collar (GSC-193-B)
- Ruland Shaft Collars