Shop All Shaft Collars
Ruland
Acme Threaded Collar, Trap Thread, M10x2, Stainless Steel, OD 24mm
Mfr # AMTCL-10-2-SS
Zoro # G3409107
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
- Screw Size M3 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # AMTCL-10-2-SS
- Zoro # G3409107
- UPC # 634529238127
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M10 x 2 |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0566 lbs |
System of Measurement | Metric |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Location (R) | 8.50 mm |
Style | One-Piece |
Screw Finish | Bright |
Type | Acme Threaded |
Screw Seating Torque | 1.1 Nm |
Number of Screws | 1 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece trapezoidal threaded shaft collar has an M10 x 2 bore, 24mm OD, and 9mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Trapezoidal threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistant corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (ECOF081008)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145TC-W22)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- Ruland Shaft Collars