Shop All Shaft Collars
Ruland
Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1
Mfr # ATCL-10-10-F
Zoro # G7101643
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in - 10 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # ATCL-10-10-F
- Zoro # G7101643
- UPC # 634529219355
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in - 10 TPI |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 0.437 in |
Screw Size | #10-32 |
Clearance Dia. | 1.500 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Acme Threaded Collar,5/8"x10,Steel |
Style | One-Piece |
Weight | 0.1236 lbs |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
Screw Location (R) | 0.479 in |
Screw Seating Torque | 76 lb-in |
Type | Acme Threaded |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Acme Threaded Collar,5/8 In.x10,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Alum (MCL-24-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Alum, 1 pc, 10mm Bore Dia. (ENCL30-10MM-A)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- Ruland Couplings, Collars, & Adapters