Shop All Shaft Collars
Ruland
Acme Threaded Collar, 3/8"x16, Steel, Number of Pieces: 1
Mfr # ATCL-6-16-F
Zoro # G7101619
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in - 16 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-6-16-F
- Zoro # G7101619
- UPC # 634529219348
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in - 16 TPI |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Acme Threaded Collar,3/8"x16,Steel |
Screw Finish | Black Oxide |
Screw Seating Torque | 28 lb-in |
Weight | 0.0444 lbs |
Style | One-Piece |
Type | Acme Threaded |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
Screw Location (R) | 0.313 in |
Description
Acme Threaded Collar,3/8 In.x16,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3125", OD 18mm, Steel (MCL-5E-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (CL-21-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- GLOBAL GSC-250-B Set Screw Collar (GSC-250-B)
- Ruland Couplings, Collars, & Adapters