Shop All Shaft Collars
Ruland
Acme Threaded Collar, 3/8"-12 Acme, Stainless Steel, OD 7/8"
Mfr # ATSP-6-12-SS
Zoro # G3399167
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in - 12 TPI
- Material 303 Stainless Steel
- Outside Dia. 7/8 in
- Dimension Type Inch
- Width 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATSP-6-12-SS
- Zoro # G3399167
- UPC # 634529240113
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in - 12 TPI |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.043725 lbs |
System of Measurement | Inch |
Screw Finish | Bright |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Style | Two-Piece |
Screw Seating Torque | 15 lb-in |
Type | Acme Threaded |
Screw Location (R) | 0.313 in |
Number of Screws | 2 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece acme threaded shaft collar has a 3/8" - 12 TPI bore, 7/8" OD, and 0.343" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (249-3M-15)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- CARLISLE AP77 Super Blue Ribbon V-Belt (AP77)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Steel (MSP-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- CLIMAX METAL PRODUCTS C-025-DT Set Screw Collar (C-025-DT)
- Ruland Couplings, Collars, & Adapters