Shop All Shaft Collars
Ruland
Acme Threaded Collar, 3/4"x10, Steel, Number of Pieces: 1
Mfr # ATCL-12-10-F
Zoro # G7101582
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in - 10 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-12-10-F
- Zoro # G7101582
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in - 10 TPI |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Acme Threaded Collar,3/4"x10,Steel |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 170 lb-in |
Number of Screws | 1 ea |
Screw Location (R) | 0.545 in |
Type | Acme Threaded |
Weight | 0.1811 lbs |
Style | One-Piece |
Description
Acme Threaded Collar,3/4 In.x10,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- BSC PREFERRED Belt, B/5L, 21/32 x 47in OC (B44/5L470)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In (MF0060985)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Steel (MCL-4E-F)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (CL-2-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- Ruland Couplings, Collars, & Adapters