Shop All Shaft Collars
Ruland
Acme Threaded Collar, 1"x10, Steel, Number of Pieces: 1
Mfr # ATCL-16-10-F
Zoro # G7101530
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in - 10 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-16-10-F
- Zoro # G7101530
- UPC # 634529219386
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in - 10 TPI |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1932 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Acme Threaded Collar,1"x10,Steel |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 0.678 in |
Type | Acme Threaded |
Screw Finish | Black Oxide |
Style | One-Piece |
Weight | 0.2229 lbs |
Screw Seating Torque | 170 lb-in |
Description
Acme Threaded Collar,1 In.x10,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt 2L 33.0 Lg (754-04088)
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- RULAND Shaft Collar, Quick Clamp, 2-5/8 In, Alum (QCL-42-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- Ruland Couplings, Collars, & Adapters