Shop All Shaft Collars
Ruland
Acme Threaded Collar, 1/4"x16, Steel, Bore Dia.: 1/4"-16
Mfr # ATCL-4-16-F
Zoro # G7101591
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in - 16 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # ATCL-4-16-F
- Zoro # G7101591
- UPC # 634529219331
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in - 16 TPI |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 0.281 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Acme Threaded Collar,1/4"x16,Steel |
Number of Screws | 1 ea |
Screw Seating Torque | 15 lb-in |
Weight | 0.0189 lbs |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 0.210 in |
Type | Acme Threaded |
Style | One-Piece |
Description
Acme Threaded Collar,1/4 In.x16,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Motor, 10 HP, 208-230/460V, 1725 rpm (1312101600)
- FESTO Cartridge Cylinder EGZ-10-5 (EGZ-10-5)
- D&D Timing Belt, H, 1.5 x 140in PL, T280 (1400H150)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- Ruland Couplings, Collars, & Adapters