Shop All Shaft Collars
Ruland
Acme Threaded Collar, 1/4"-16, Stainless Steel, OD 5/8", ATCL-4-16-SS
Mfr # ATCL-4-16-SS
Zoro # G3402910
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in - 16 TPI
- Material 303 Stainless Steel
- Outside Dia. 5/8 in
- Dimension Type Inch
- Width 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-4-16-SS
- Zoro # G3402910
- UPC # 634529240083
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in - 16 TPI |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 0.281 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0194 lbs |
System of Measurement | Inch |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Acme Threaded |
Screw Finish | Bright |
Screw Location (R) | 0.210 in |
Number of Screws | 1 ea |
Style | One-Piece |
Screw Seating Torque | 8 lb-in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece acme threaded shaft collar has a 1/4" - 16 TPI bore, 5/8" OD, and 0.281" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- BREEZE Hose Clamp, GP, SAE 44,305SS, PK10 (63044H)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 1.2500", OD 54mm, Steel (MCL-20E-F)
- CLIMAX METAL PRODUCTS 1C-143-Z One-Piece Clamping Collar (1C-143-Z)
- Ruland Shaft Collars