Shop All Shaft Collars
Ruland
Acme Threaded Collar, 1/2"x10,303 SS, OD 1 1/8"
Mfr # ATCL-8-10-SS
Zoro # G7101652
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in - 10 TPI
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-8-10-SS
- Zoro # G7101652
- UPC # 634529219249
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in - 10 TPI |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Acme Threaded Collar,1/2"x10,303 SS |
Weight | 0.0899 lbs |
Screw Location (R) | 0.406 in |
Screw Seating Torque | 28 lb-in |
Screw Finish | Bright |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Acme Threaded |
Number of Screws | 1 ea |
Style | One-Piece |
Description
Acme Threaded Collar,1/2 In.x10,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt 1/2V 4L 24.82 (954-04123)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 771 LOCTITE LB 771 Anti-Seize (234269)
- CLIMAX METAL PRODUCTS 2ISCC-075-050KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-050KW)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (WCL-16-F)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- Ruland Couplings, Collars, & Adapters