Shop All Shaft Collars
Ruland
Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F
Mfr # ATCL-8-10-F
Zoro # G3407016
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in - 10 TPI
- Material Black Oxide Steel
- Outside Dia. 1 1/8 in
- Dimension Type Inch
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ATCL-8-10-F
- Zoro # G3407016
- UPC # 634529238394
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in - 10 TPI |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.0871 lbs |
System of Measurement | Inch |
Screw Seating Torque | 49 lb-in |
Screw Location (R) | 0.406 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Style | One-Piece |
Type | Acme Threaded |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece acme threaded shaft collar has a 1/2" - 10 TPI bore, 1 1/8" OD, and 0.406" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- TURTLE WAX Air Tool Oil, 4OZ, 12 pcs. (MM080R)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS (SP-12-ST)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- Ruland Shaft Collars