Shop All Motion Control Couplings
Ruland
4-Beam Clamp Coupling, Bores 5mmx0.188", OD 0.590", Aluminum
Mfr # MWC15-5MM-3/16"-A
Zoro # G3401434
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm x 0.188 in
- Max. RPM 6000 RPM
- Outside Dia. 0.590 in (15.0 mm)
- Overall Length 0.866 in (22.0 mm)
- Length 0.866 in (22.0 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC15-5MM-3/16"-A
- Zoro # G3401434
- UPC # 634529299852
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm x 0.188 in |
Outside Dia. | 0.590 in (15.0 mm) |
Overall Length | 0.866 in (22.0 mm) |
Length | 0.866 in (22.0 mm) |
Screw Size | M2 |
Fastening Dimensions | Metric |
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of aluminum and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 5mm x 0.188" bores, 0.590" (15.0mm) OD, and 0.866" (22.0mm) length. The use of 7075 aluminum creates a lightweight low inertia coupling that is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This four beam coupling is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K263B (K263B)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- TOMPKINS Hydraulic Fitting-Metric CompressionL08(14X1.5) SWIVEL 90 (MC6100-L08-L08)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum (BC26-5/8"-12MM-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 3x3mm, OD 6.0mm, Aluminum (MRSS6-3-3-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- Ruland Couplings, Collars, & Adapters