Shop All Motion Control Couplings
Ruland
4-Beam Clamp Coupling, Bores 12mmx0.375", OD 1.181", Stainless Steel
Mfr # MWC30-12MM-3/8"-SS
Zoro # G3386217
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm x 0.375 in
- Max. RPM 6000 RPM
- Outside Dia. 1.181 in (30.0 mm)
- Overall Length 1.496 in (38.0 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWC30-12MM-3/8"-SS
- Zoro # G3386217
- UPC # 634529300282
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm x 0.375 in |
Outside Dia. | 1.181 in (30.0 mm) |
Overall Length | 1.496 in (38.0 mm) |
Length | 1.496 in (38.0 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 12mm x 0.375" bores, 1.181" (30.0mm) OD, and 1.496" (38.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS (40B16SS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Motion Control Coupling, 4 Beam, 12x9mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-9-SS)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- Ruland Couplings, Collars, & Adapters