Shop All Motion Control Couplings
Ruland
4-Beam Clamp Coupling, Bores 0.375"x9mm, OD 0.984", Stainless Steel
Mfr # MWC25-3/8"-9MM-SS
Zoro # G3388694
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in x 9 mm
- Max. RPM 6000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.181 in (30.0 mm)
- Length 1.181 in (30.0 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-3/8"-9MM-SS
- Zoro # G3388694
- UPC # 634529240380
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.375 in x 9 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.181 in (30.0 mm) |
Length | 1.181 in (30.0 mm) |
Screw Size | M3 |
Fastening Dimensions | Metric |
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.375" x 9mm bores, 0.984" (25.0mm) OD, and 1.181" (30.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- SKF SKF-6308 2Z, Single Row Ball Brgs, 6308 2Z (6308 2Z)
- ZORO SELECT Herbie Clip Hose Clamp Manual Rmvl Tool (MT-HC-RT-01)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Bellows Coupling (BC50-40MM-1 1/2"-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- Ruland Motion Control Couplings