Shop All Motion Control Couplings
Ruland
4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.787", Aluminum
Mfr # MWC20-3/16"-3/16"-A
Zoro # G3404889
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.188 in x 0.188 in
- Max. RPM 6000 RPM
- Outside Dia. 0.787 in
- Overall Length 1.102 in
- Weight 0.0445 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC20-3/16"-3/16"-A
- Zoro # G3404889
- UPC # 634529299951
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.188 in x 0.188 in |
Outside Dia. | 0.787 in |
Overall Length | 1.102 in |
Length | 1.102 in |
Screw Size | M3 |
Fastening Dimensions | Metric |
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of aluminum and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.188" x 0.188" bores, 0.787" (20.0mm) OD, and 1.102" (28.0mm) length. The use of 7075 aluminum creates a lightweight low inertia coupling that is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This four beam coupling is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- FESTO Suction Cup VAS-125-3/8-PUR-B (VAS-125-3/8-PUR-B)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- Ruland Couplings, Collars, & Adapters