Shop All Twist Drill Bits
Ruko
Twist Drill Bit, HSS-TiN, 3/8", PK10
Mfr # 250821T
Zoro # G0503163
product price: $27.89
/pk 10, $2.79/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/8"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 250821T
- Zoro # G0503163
- UPC # 04007140104151
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8" |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Twist Drill,HSS-TiN,3/8",PK10 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Drill Bit Point Angle | 118 Degrees |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-TiN,3/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- WILTON 6" Machine Vise with Stationary Base (11696)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- RUKO Twist Drill Bit, HSS-TiN, 3/16", PK10 (250809T)
- WALTER Jobber drill A1211-6 (A1211-6)
- Ruko Twist Drill Bits