Shop All Twist Drill Bits
Ruko
Twist Drill Bit, HSS-TiN, 3/16", PK10
Mfr # 250809T
Zoro # G0503452
product price: $12.59
/pk 10, $1.26/ea
Sold in multiples of 3 for $37.77
$37.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 250809T
- Zoro # G0503452
- UPC # 04007140104038
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16" |
Shank Dia. | 3/16" |
Details
Item | Twist Drill,HSS-TiN,3/16",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point type | Split point |
Point Type | Split point |
Description
Twist Drill,HSS-TiN,3/16 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- WILLIAMS Striking Wrench, Hammer, 3 1/8 Inch Opening, 6 Points (JHWHW-6100)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m16 x 2 (DWTB16X2)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/32 (C89433)
- Ruko Drill Bits