Shop All Twist Drill Bits
Ruko
Twist Drill Bit, HSS-TiN, 21/64", PK10
Mfr # 250818T
Zoro # G0503139
product price: $30.65
/pk 10, $3.07/ea
Sold in multiples of 2 for $61.30
$61.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 250818T
- Zoro # G0503139
- UPC # 04007140104120
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64" |
Shank Dia. | 21/64" |
Details
Item | Twist Drill,HSS-TiN,21/64",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point type | Split point |
Point Type | Split point |
Description
Twist Drill,HSS-TiN,21/64 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- RIDGID Nut, For Use w/4CW42 Wrench (31645)
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- EKLIND 5MM Long Hex L Key (14610)
- RUKO Twist Drill Bit, HSS-TiN, 3/16", PK10 (250809T)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- Ruko Twist Drill Bits