Shop All Twist Drill Bits
Ruko
Twist Drill Bit, HSS-TiN, 13/32", PK10
Mfr # 250823T
Zoro # G0503358
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material High Speed Steel
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko
- MFR # 250823T
- Zoro # G0503358
- UPC # 04007140104175
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32" |
Shank Dia. | 13/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Twist Drill,HSS-TiN,13/32",PK10 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Drill Bit Point Angle | 118 Degrees |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-TiN,13/32 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- K-TOOL INTERNATIONAL Metric Nut Driver, 7mm x 75mm (KTI-14507)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- WALTER Walter Titex - Jobber drill (5058581)
- Ruko Drill Bits