Shop All Twist Drill Bits
Ruko
Twist Drill Bit, HSS-TiN, 1/16", PK10, Finish: Tin
Mfr # 250816T
Zoro # G0503093
product price: $20.29
/pk 10, $2.03/ea
Sold in multiples of 2 for $40.58
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/16"
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko
- MFR # 250816T
- Zoro # G0503093
- UPC # 04007140104106
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" |
Shank Dia. | 1/16" |
Details
Item | Twist Drill,HSS-TiN,1/16",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Coolant Through | No |
Point Type | Split point |
Description
Twist Drill,HSS-TiN,1/16 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Paperless Drywall Tape, 2-1/16" x 250 ft. (FDW8599-U)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- CTA MANUFACTURING 5 Pc. Spark Plug Socket Set (5061)
- FELO Insulation Stripping Pliers x 6-1/4 (07157 63803)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- RUKO Twist Drill Bit, HSS-TiN, 3/16", PK10 (250809T)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- Ruko Twist Drill Bits