Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101022T
Zoro # G802590911
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 7/8 in
- Overall Length 79 mm
- Drill Bit Sizes Included 13/64 in, 7/8 in
- Decimal Equivalent 0.2, 0.8
- Shank Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101022T
- Zoro # G802590911
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 7/8 in |
Overall Length | 79 mm |
Drill Bit Sizes Included | 13/64 in, 7/8 in |
Shank Diameter | 8 mm |
Number Hole Sizes | 2 |
Shank Hex Size | 8 mm |
Maximum Hole Size | 7/8 in |
Minimum Hole Size | 13/64 in |
Maximum Drilling Depth | 3/16 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.2, 0.8 |
Drill Bit Point Type | Split Point |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Primary Material Application | Steel |
Sub Brand | Ruko |
Finish - Machining | TiN |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 13/64 in to 7/8 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 79 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- MICRO 100 Router Aluminum (SFA-125-42)
- WESTWARD Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK9)
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- IRWIN Brad Drill Bits (49616)
- Ruko Tools Drill Bits