Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101022F
Zoro # G703501290
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 7/8 in
- Maximum Drilling Depth 3/16 in
- Number Hole Sizes 2
- Finish - Machining Bright (Uncoated)
- Minimum Hole Size 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 101022F
- Zoro # G703501290
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 7/8 in |
Maximum Drilling Depth | 3/16 in |
Number Hole Sizes | 2 |
Minimum Hole Size | 13/64 in |
Shank Diameter | 8 mm |
Maximum Hole Size | 7/8 in |
Overall Length | 79 mm |
Shank Hex Size | 8 mm |
Drill Bit Sizes Included | 13/64 in, 7/8 in |
Details
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Drill Bit Point Type | Split Point |
Primary Material Application | Steel |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2, 0.8 |
Shank Type - Machining | Straight with Three Flats |
Item | Tube and Sheet Drill |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 13/64 in to 7/8 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 79 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003F)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- Ruko Tools Step Drill Bits