Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101022
Zoro # G202590955
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 7/8 in
- Drill Bit Sizes Included 13/64 in, 7/8 in
- Overall Length 79 mm
- Decimal Equivalent 0.2, 0.8
- Minimum Hole Size 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101022
- Zoro # G202590955
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 7/8 in |
Drill Bit Sizes Included | 13/64 in, 7/8 in |
Overall Length | 79 mm |
Minimum Hole Size | 13/64 in |
Shank Diameter | 8 mm |
Maximum Drilling Depth | 3/16 in |
Maximum Hole Size | 7/8 in |
Number Hole Sizes | 2 |
Shank Hex Size | 8 mm |
Details
Decimal Equivalent | 0.2, 0.8 |
Item | Tube and Sheet Drill |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 13/64 in to 7/8 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 79 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill Adapter Kit for Mag Drills (03845)
- KLEIN TOOLS 8 Piece SAE Fold-Up Hex Key Set, 70581 (70581)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- 3M Disc Sander 20231, 2 in .5 HP, 1/pk (20231)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- Ruko Tools Drill Bits