Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101020TRO
Zoro # G202590962
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 1 3/16 in
- Drill Bit Sizes Included 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in
- Overall Length 58 mm, 71 mm, 76 mm
- Decimal Equivalent 0.1, 0.5, 0.6, 0.7, 1.1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101020TRO
- Zoro # G202590962
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1 3/16 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in |
Overall Length | 58 mm, 71 mm, 76 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Shank Hex Size | 6 mm 8 mm 9 mm |
Maximum Drilling Depth | 5/32 in, 9/16 in, 5/8 in |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 6 |
Maximum Hole Size | 9/16 in, 25/32 in, 1 3/16 in |
Details
Decimal Equivalent | 0.1, 0.5, 0.6, 0.7, 1.1 |
Item | Tube and Sheet Drill |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | TiN |
Primary Material Application | Steel |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 1/8 in to 1 3/16 in Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 5/32 in, 9/16 in, 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- VEGA Phillips 2 Reduced Insert Bit x 1" Extr (125P2RX)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- Ruko Tools Step Drill Bits