Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101020T
Zoro # G902590941
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 3 mm to 30.5 mm
- Drill Bit Sizes Included 3 mm, 4 mm, 14 mm, 16 mm, 20 mm, 30 mm
- Overall Length 58 mm, 71 mm, 76 mm
- Decimal Equivalent 3, 4, 14, 16, 20, 30
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101020T
- Zoro # G902590941
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 3 mm to 30.5 mm |
Drill Bit Sizes Included | 3 mm, 4 mm, 14 mm, 16 mm, 20 mm, 30 mm |
Overall Length | 58 mm, 71 mm, 76 mm |
Shank Hex Size | 6 mm 8 mm 9 mm |
Minimum Hole Size | 3 mm |
Maximum Hole Size | 14 mm, 20 mm, 30.5 mm |
Maximum Drilling Depth | 3 mm, 4 mm, 16 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Number Hole Sizes | 6 |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 3, 4, 14, 16, 20, 30 |
Measurement System | Metric |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Drill Bit Point Type | Split Point |
Sub Brand | Ruko |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 3 mm to 30.5 mm Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 3 mm, 4 mm, 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Replacement Blade 4 in. Flooring Scraper #Scraper-4, 10PK (BLADE-SCRAPER-4)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-107)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007F)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- Ruko Tools Drill Bits