Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101020RO
Zoro # G202590948
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 1 3/16 in
- Drill Bit Sizes Included 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in
- Decimal Equivalent 0.1, 0.5, 0.6, 0.7, 1.1
- Overall Length 58 mm, 71 mm, 76 mm
- Maximum Drilling Depth 5/32 in, 9/16 in, 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruko Tools
- MFR # 101020RO
- Zoro # G202590948
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1 3/16 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 9/16 in, 5/8 in, 25/32 in, 1 3/16 in |
Overall Length | 58 mm, 71 mm, 76 mm |
Maximum Drilling Depth | 5/32 in, 9/16 in, 5/8 in |
Number Hole Sizes | 6 |
Shank Hex Size | 6 mm 8 mm 9 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 9/16 in, 25/32 in, 1 3/16 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.1, 0.5, 0.6, 0.7, 1.1 |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Shank Type - Machining | Straight with Three Flats |
Drill Bit Point Type | Split Point |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 1/8 in to 1 3/16 in Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 5/32 in, 9/16 in, 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- IRWIN Brad Drill Bits (49615)
- Ruko Tools Drill Bits