Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101009
Zoro # G002590933
original price:
$53.39
5% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 3 mm to 30.5 mm
- Decimal Equivalent 3, 4, 14, 16.5, 20, 30
- Drill Bit Sizes Included 3 mm, 4 mm, 14 mm, 16.5 mm, 20 mm, 30.5 mm
- Overall Length 58 mm, 71 mm, 76 mm
- Maximum Hole Size 14 mm, 20 mm, 30.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101009
- Zoro # G002590933
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 3 mm to 30.5 mm |
Drill Bit Sizes Included | 3 mm, 4 mm, 14 mm, 16.5 mm, 20 mm, 30.5 mm |
Overall Length | 58 mm, 71 mm, 76 mm |
Maximum Hole Size | 14 mm, 20 mm, 30.5 mm |
Maximum Drilling Depth | 3 mm, 4 mm, 16.5 mm |
Shank Diameter | 6 mm, 8 mm, 9 mm |
Shank Hex Size | 6 mm 8 mm 9 mm |
Minimum Hole Size | 3 mm |
Number Hole Sizes | 6 |
Details
Decimal Equivalent | 3, 4, 14, 16.5, 20, 30 |
Item | Tube and Sheet Drill |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Spiral Direction | Right Hand |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Primary Material Application | Steel |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 3 mm to 30.5 mm Size Range, Straight with Three Flats, 6 mm 8 mm 9 mm Shank Hex Size, 6 mm, 8 mm, 9 mm Shank Diameter, 58 mm, 71 mm, 76 mm Overall Length, Maximum Drilling Depth 3 mm, 4 mm, 16.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper Fiber Optic 3-Level (PA1162)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300M/8)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101003E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- CLEVELAND Step Drill (C20303)
- Ruko Tools Step Drill Bits