Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101008T
Zoro # G902590910
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Drill Bit Sizes Included 13/64 in, 1 7/32 in
- Overall Length 103 mm
- Decimal Equivalent 0.2, 1.2
- Shank Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101008T
- Zoro # G902590910
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Drill Bit Sizes Included | 13/64 in, 1 7/32 in |
Overall Length | 103 mm |
Shank Diameter | 9 mm |
Shank Hex Size | 9 mm |
Number Hole Sizes | 2 |
Maximum Drilling Depth | 3/16 in |
Maximum Hole Size | 1 7/32 in |
Minimum Hole Size | 13/64 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.2, 1.2 |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 Carbon Steel Hand Tap Set (DWTS1/4-28)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- RIDGID Drum Liner, K-39 (68917)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003F)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- Ruko Tools Drill Bits