Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101008F
Zoro # G203501288
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Cutting Direction Right Hand
- Number Hole Sizes 2
- Drill Bit Point Type Split Point
- Spiral Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101008F
- Zoro # G203501288
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Number Hole Sizes | 2 |
Minimum Hole Size | 13/64 in |
Drill Bit Sizes Included | 13/64 in, 1 7/32 in |
Maximum Hole Size | 1 7/32 in |
Maximum Drilling Depth | 3/16 in |
Shank Diameter | 9 mm |
Overall Length | 103 mm |
Shank Hex Size | 9 mm |
Details
Item | Tube and Sheet Drill |
Cutting Direction | Right Hand |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Decimal Equivalent | 0.2, 1.2 |
Finish - Machining | TiAlN |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- WESTWARD File Holder, For Milled Tooth File (10Z605)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- Ruko Tools Step Drill Bits