Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101008
Zoro # G802568453
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Decimal Equivalent 0.2, 1.2
- Overall Length 103 mm
- Drill Bit Sizes Included 13/64 in, 1 7/32 in
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101008
- Zoro # G802568453
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Overall Length | 103 mm |
Drill Bit Sizes Included | 13/64 in, 1 7/32 in |
Minimum Hole Size | 13/64 in |
Shank Diameter | 9 mm |
Maximum Drilling Depth | 3/16 in |
Number Hole Sizes | 2 |
Shank Hex Size | 9 mm |
Maximum Hole Size | 1 7/32 in |
Details
Decimal Equivalent | 0.2, 1.2 |
Item | Tube and Sheet Drill |
Drill Bit Point Type | Split Point |
Primary Material Application | Steel |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 9 mm Shank Hex Size, 9 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101003E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002F)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- Ruko Tools Step Drill Bits