Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101007T
Zoro # G702568485
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Drill Bit Sizes Included 13/64 in, 1 in
- Decimal Equivalent 0.2, 1.2
- Overall Length 87 mm
- Number Hole Sizes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101007T
- Zoro # G702568485
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Drill Bit Sizes Included | 13/64 in, 1 in |
Overall Length | 87 mm |
Number Hole Sizes | 2 |
Shank Diameter | 10 mm |
Minimum Hole Size | 13/64 in |
Shank Hex Size | 10 mm |
Maximum Hole Size | 1 7/32 in |
Maximum Drilling Depth | 3/16 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.2, 1.2 |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Spiral Direction | Right Hand |
Primary Material Application | Steel |
Finish - Machining | TiN |
Sub Brand | Ruko |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 87 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- BAREBONES LIVING Tool Bag, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34034)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- IRWIN Brad Drill Bits (49613)
- Ruko Tools Drill Bits