Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101007F
Zoro # G403501286
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Maximum Hole Size 1 7/32 in
- Primary Material Application Steel
- Shank Type - Machining Straight with Three Flats
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101007F
- Zoro # G403501286
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Maximum Hole Size | 1 7/32 in |
Shank Diameter | 10 mm |
Number Hole Sizes | 2 |
Shank Hex Size | 10 mm |
Minimum Hole Size | 13/64 in |
Overall Length | 87 mm |
Drill Bit Sizes Included | 13/64 in, 1 in |
Maximum Drilling Depth | 3/16 in |
Details
Primary Material Application | Steel |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | TiAlN |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Sub Brand | Ruko |
Spiral Direction | Right Hand |
Decimal Equivalent | 0.2, 1.2 |
Item | Tube and Sheet Drill |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 87 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- J.W. WINCO GN617-6-1/2X13-AK-NI Indexing Plunger (617-6-1/2X13-AK-NI)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101002E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002F)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- Ruko Tools Drill Bits