Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101006T
Zoro # G602590968
original price:
$93.29
5% off
new price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1 9/16 in to 2 3/8 in
- Overall Length 103 mm
- Drill Bit Sizes Included 1 9/16 in, 2 3/8 in
- Decimal Equivalent 1.5, 2.3
- Drill Bit Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101006T
- Zoro # G602590968
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1 9/16 in to 2 3/8 in |
Overall Length | 103 mm |
Drill Bit Sizes Included | 1 9/16 in, 2 3/8 in |
Maximum Hole Size | 2 3/8 in |
Shank Diameter | 13 mm |
Maximum Drilling Depth | 1 9/16 in |
Minimum Hole Size | 1 9/16 in |
Number Hole Sizes | 2 |
Shank Hex Size | 13 mm |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 1.5, 2.3 |
Drill Bit Point Type | Split Point |
Sub Brand | Ruko |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Description
Tube and Sheet Drill, High Speed Steel, TiN, 1 9/16 in to 2 3/8 in Size Range, Straight with Three Flats, 13 mm Shank Hex Size, 13 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- RIDGID Male Coupler (60690)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic (0692CU)
- CENTURY DRILL & TOOL Self-Centering Guide Hex Die Stock, 1 in. (98511)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101003E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- IRWIN Brad Drill Bits (49616)
- Ruko Tools Drill Bits