Shop All Core Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101006F
Zoro # G202590979
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 103 mm
- Decimal Equivalent 1.5, 2.3
- Cutting Direction Right Hand
- Drill Bit Sizes Included 1 9/16 in, 2 3/8 in
- Shank Type - Machining Straight with Three Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101006F
- Zoro # G202590979
- UPC # 4007140288639
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 103 mm |
Drill Bit Sizes Included | 1 9/16 in, 2 3/8 in |
Maximum Hole Size | 2 3/8 in |
Number Hole Sizes | 2 |
Shank Diameter | 13 mm |
Maximum Drilling Depth | 1 9/16 in |
Minimum Hole Size | 1 9/16 in |
Shank Hex Size | 13 mm |
Size Range | 1 9/16 in to 2 3/18 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 1.5, 2.3 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Spiral Direction | Right Hand |
Finish - Machining | TiAlN |
Sub Brand | Ruko |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 1 9/16 in to 2 3/18 in Size Range, Straight with Three Flats, 13 mm Shank Hex Size, 13 mm Shank Diameter, 103 mm Overall Length, Maximum Drilling Depth 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108665F)
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- Ruko Tools Core Drill Bits