Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101005F
Zoro # G603501291
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1 13/16 in to 2 in
- Finish - Machining TiAlN
- Maximum Drilling Depth 1 13/16 in
- Cutting Direction Right Hand
- Sub Brand Ruko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101005F
- Zoro # G603501291
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 1 13/16 in to 2 in |
Maximum Drilling Depth | 1 13/16 in |
Overall Length | 97 mm |
Minimum Hole Size | 1 13/16 in |
Number Hole Sizes | 2 |
Maximum Hole Size | 2 in |
Drill Bit Sizes Included | 1 13/16 in, 2 in |
Shank Hex Size | 12 mm |
Shank Diameter | 12 mm |
Details
Finish - Machining | TiAlN |
Cutting Direction | Right Hand |
Sub Brand | Ruko |
Drill Bit Point Type | Split Point |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Item | Tube and Sheet Drill |
Shank Type - Machining | Straight with Three Flats |
Spiral Direction | Right Hand |
Decimal Equivalent | 1.8, 2 |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 1 13/16 in to 2 in Size Range, Straight with Three Flats, 12 mm Shank Hex Size, 12 mm Shank Diameter, 97 mm Overall Length, Maximum Drilling Depth 1 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Drum Sander, 1/2 In (407)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20487B818R)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- Ruko Tools Step Drill Bits