Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101004F
Zoro # G303501287
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1 5/16 in to 1 9/16 in
- Overall Length 89 mm
- Shank Type - Machining Straight with Three Flats
- Drill Bit Point Type Split Point
- Spiral Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101004F
- Zoro # G303501287
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 1 5/16 in to 1 9/16 in |
Overall Length | 89 mm |
Shank Diameter | 10 mm |
Drill Bit Sizes Included | 15/16 in, 1 9/16 in |
Minimum Hole Size | 15/16 in |
Maximum Hole Size | 1 9/16 in |
Shank Hex Size | 10 mm |
Number Hole Sizes | 2 |
Maximum Drilling Depth | 15/16 in |
Details
Shank Type - Machining | Straight with Three Flats |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Material - Machining | High Speed Steel |
Finish - Machining | TiAlN |
Item | Tube and Sheet Drill |
Primary Material Application | Steel |
Decimal Equivalent | 0.9, 1.5 |
Cutting Direction | Right Hand |
Description
Tube and Sheet Drill, High Speed Steel, TiAlN, 1 5/16 in to 1 9/16 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 89 mm Overall Length, Maximum Drilling Depth 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7162)
- SURTEK 8 Linoleum Knife With Wooden Handle (120125)
- URREA 3/4" drive 6-point short impact socket 1-11/16" (7527)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- Ruko Tools Step Drill Bits