Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101004
Zoro # G802568446
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 15/16 in to 1 9/16 in
- Overall Length 89 mm
- Drill Bit Sizes Included 15/16 in, 1 9/16 in
- Decimal Equivalent 0.9, 1.5
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruko Tools
- MFR # 101004
- Zoro # G802568446
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 15/16 in to 1 9/16 in |
Overall Length | 89 mm |
Drill Bit Sizes Included | 15/16 in, 1 9/16 in |
Shank Hex Size | 10 mm |
Maximum Drilling Depth | 15/16 in |
Maximum Hole Size | 1 9/16 in |
Minimum Hole Size | 15/16 in |
Number Hole Sizes | 2 |
Shank Diameter | 10 mm |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.9, 1.5 |
Primary Material Application | Steel |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight with Three Flats |
Drill Bit Point Type | Split Point |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Sub Brand | Ruko |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 15/16 in to 1 9/16 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 89 mm Overall Length, Maximum Drilling Depth 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001F)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101001E)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- GREENLEE Step Bit Set, 3 Flat Shanks, (#1, 4, 9) (GSBSET3)
- Ruko Tools Drill Bits